-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Ball Material | PTFE |
| Center Section Material | Aluminum |
| Check Saet Material Grade | Grade 316 , Stainless Steel |
| Connection Size | 3" |
| Connection Type | NPTF |
| Diaphragm Material | PTFE, Santoprene |
| Display Qty | 1 |
| Flow Rate @ 120 Psi | 237 GPM |
| Flow Rate @ 40 Psi | 0 GPM |
| Flow Rate @ 70 Psi | 0 GPM |
| Fluid Intake Connection | 3" Nptf |
| Fluid Outlet Connection | 3" Nptf |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Inlet Size | 3/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | Single Port |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 120 psi |
| Max. Flow Rate | 237 GPM |
|---|---|
| Max. Head | 289 ft. |
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 120 psi |
| Max. Solid Dia. | 0.38" |
| Min. Media Temp. | 40°F |
| Mounting Hardware Material | Plated Steel |
| Npshr | 35 ft. |
| Operation Type | Air Operated |
| Overall Height | 32" |
| Overall Length | 23.1" |
| Overall Width | 17.7" |
| Power Source | Air |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 120 psi |
| Self Priming Dry | 14 ft. |
| Series | PX30X Series |
| Series Family | Px30 |
| Valve Material | PTFE |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| standard | CE CERTIFIED, NEC, ATEX |
| Height (cm) | 70.87 |
|---|---|
| Length (cm) | 59.94 |
| Width (cm) | 44.96 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 112.05 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)