-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Ball Material | PTFE |
| Center Section Material | Aluminum |
| Check Seat Material | Aluminum |
| Compatible Chemicals | Alcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
| Connection Size | 1 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | PTFE |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 125 GPM |
| Flow Rate @ 120 Psi | 130 GPM |
| Flow Rate @ 40 Psi | 75 GPM |
| Flow Rate @ 50 Psi | 91.5 GPM |
| Flow Rate @ 60 Psi | 101.4 GPM |
| Flow Rate @ 70 Psi | 108 GPM |
| Flow Rate @ 80 Psi | 116.5 GPM |
| Flow Rate @ 90 Psi | 121.6 GPM |
| Fluid Intake Connection | 1 1/2" Nptf |
| Fluid Outlet Connection | 1 1/2" Nptf |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Manifold Connection | Single Port |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 120 psi |
| Max. Flow Rate | 130 GPM |
| Max. Head | 289 ft. |
|---|---|
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 120 psi |
| Max. Solid Dia. | 1/4" |
| Max. Viscosity | 40000 cPS |
| Media Discharge Location | Center, Side |
| Media Intake Location | Center, Side |
| Min. Media Temp. | 40°F |
| Mounting Hardware Material | Plated Steel |
| Npshr | 24.5 ft. |
| Operation Type | Air Operated |
| Overall Height | 19 3/5" |
| Overall Length | 14.9" |
| Overall Width | 14" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 120 psi |
| Self Priming | Yes |
| Self Priming Dry | 14 ft. |
| Series | PX15X Series |
| Series Family | Exp |
| Standards | Atex Certified, Ce Certified, Nec |
| Valve Material | PTFE |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 49.78 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 35.56 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)