-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Air Control Valve |
|---|---|
| Actuator Type | Remote Pilot |
| Actuator/return | Remote Pilot/Spring |
| Application | Air Motors |
| Body Material | Aluminum |
| Cfm | 26 CFM |
| Cv | 0.7 |
| Flow Rate - Maximum | 26 SCFM |
| For Media | Air |
| Height | 1.37" |
| Length | 4.57" |
| Max. Operating Pressure | 140 psi |
| Max. Temp. Range | 15°F to 122°F |
| Npt Port | 1/4" |
| Number Of Pilots | 1 |
| Number Of Ports | 3 |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Operating Pressure - Minimum | 45 psi |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 15°F |
| Overall Height | 1 3/8" |
| Overall Length | 2 7/8" |
|---|---|
| Overall Width | 1" |
| Override | No Override |
| Pilot Npt Port Size | 0.125" |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1/4" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 45 psi |
| Port Size | 1/4" |
| Product Type | Pilot Air Control Valve |
| Return Action | Spring Return |
| Seal Material | Buna-N |
| Series | MAXAIR Series |
| Temp. Range | +15°F to +122°F |
| Type | In Line |
| Valve Action | Normally Closed |
| Valve Port Connection Gender | Female |
| Valve Port Connection Size | 1/4" |
| Valve Port Connection Type | NPT |
| Valve Type | Spool |
| Width | 1" |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 2.54 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)