-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Air Control Valve |
|---|---|
| Actuator Type | Remote Pilot |
| Actuator/return | Pilot/Pilot |
| Body Material | Zinc |
| Coefficient Of Volume | 0.9 |
| Cycles Per Minute | 0 to 600 |
| Fail Position | Closed |
| Flow Rate - Maximum | 30 SCFM |
| For Media | Air |
| Height | 1.812" |
| Length | 2.938" |
| Lubrication | Lubrication Not Required |
| Max. Flow Rate | 30 CFM |
| Max. Operating Pressure | 150 psi |
| Max. Temp. Range | 0°F to +180°F |
| Number Of Pilots | 2 |
| Number Of Ports | 5 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | 0°F |
| Overall Height | 1 13/16" |
| Overall Length | 2 15/16" |
| Overall Width | 1 15/16" |
|---|---|
| Override | No Override |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1/8" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 20 psi |
| Port Size | 1/8" |
| Product Type | Pilot Air Control Valve |
| Return Action | Pilot Return |
| Seal Material | Urethane |
| Series | Alpha Series |
| Spool Material | Urethane |
| Standards | Curus Listed |
| Uses | For Air Or Inert Gas |
| Vacuum Rating | Vacuum Operable |
| Valve Action | Normally Open |
| Valve Port Connection Gender | Female |
| Valve Port Connection Size | 1/8" |
| Valve Port Connection Type | NPT |
| Valve Type | Spool |
| Valve Ways And Positions | 4-Way/2-Position |
| Width | 1.938" |
| Height (cm) | 4.6 |
|---|---|
| Length (cm) | 7.46 |
| Width (cm) | 4.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)