-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Diaphragm Pump |
|---|---|
| Air Consumption | 140 SCFM |
| Center Section Material | Aluminum |
| Check Seat Material | Hytrel |
| Compatible Chemicals | Oils, Water |
| Connection Size | 2" |
| Connection Type | NPTF |
| Diaphragm Material | Hytrel |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 178 GPM |
| Flow Rate @ 120 Psi | 196 GPM |
| Flow Rate @ 40 Psi | 130 GPM |
| Flow Rate @ 50 Psi | 148.5 GPM |
| Flow Rate @ 60 Psi | 159.6 GPM |
| Flow Rate @ 70 Psi | 167 GPM |
| Flow Rate @ 80 Psi | 172.5 GPM |
| Flow Rate @ 90 Psi | 175.8 GPM |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Inlet Size | 3/4" |
| Inlet Type | NPTF |
| Manifold Connection Type | NPT |
|---|---|
| Max. Flow Rate | 196 GPM |
| Max. Head | 289 ft. |
| Max. Media Temp. | 180°F |
| Max. Outlet Pressure | 120 psi |
| Max. Solid Dia. | 1/4" |
| Max. Viscosity | 50000 cPS |
| Media Discharge Location | Center |
| Media Intake Location | Center |
| Min. Media Temp. | -20°F |
| Mounting Hardware Material | Steel |
| Overall Height | 26 2/5" |
| Overall Length | 17.9" |
| Overall Width | 23 4/5" |
| Power Source | Air |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 120 psi |
| Self Priming | Yes |
| Series | 6662XX Series |
| Valve Material | Hytrel |
| Valve Type | Ball |
| Height (cm) | 67.06 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 60.45 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)