-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Diaphragm Pump |
|---|---|
| Air Consumption | 45 SCFM |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Alcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
| Connection Size | 1" |
| Connection Type | NPTF |
| Diaphragm Material | Hytrel |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 40 GPM |
| Flow Rate @ 120 Psi | 41 GPM |
| Flow Rate @ 40 Psi | 30 GPM |
| Flow Rate @ 50 Psi | 33.75 GPM |
| Flow Rate @ 60 Psi | 36 GPM |
| Flow Rate @ 70 Psi | 37.5 GPM |
| Flow Rate @ 80 Psi | 38.75 GPM |
| Flow Rate @ 90 Psi | 39.5 GPM |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Inlet Size | 1/4" |
| Inlet Type | NPTF |
| Manifold Connection Type | NPT |
| Max. Flow Rate | 41 GPM |
|---|---|
| Max. Head | 289 ft. |
| Max. Media Temp. | 180°F |
| Max. Outlet Pressure | 120 psi |
| Max. Solid Dia. | 0.13" |
| Max. Viscosity | 40000 cPS |
| Media Discharge Location | Center |
| Media Intake Location | Center |
| Min. Media Temp. | -20°F |
| Mounting Hardware Material | Steel |
| Overall Height | 12 1/2" |
| Overall Length | 8 3/5" |
| Overall Width | 8" |
| Power Source | Air |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 120 psi |
| Self Priming | Yes |
| Series | 66610X Series |
| Valve Material | Hytrel |
| Valve Type | Ball |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 20.32 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 9.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)