-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Relief Valve |
|---|---|
| Asme Section Code | Section Viii |
| Body Material | Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Bronze |
| Factory Set Pressure | 100 psi |
| For Media | Air, Gas |
| Grade | Grade 316 |
| Inlet Connection Size | 2" |
| Inlet Size | 2" |
| Inlet Type | MNPT |
| Operating Pressure Range | 0 psi to 264 psi |
| Operating Temperature Range | 0°F to 406°F |
| Outlet Size | 2 1/2" |
|---|---|
| Outlet Type | FNPT |
| Overall Height | 11 1/4" |
| Overall Width | 11 1/4" |
| Pressure Rating | 0 psi to 300 psi |
| Product Type | Safety Relief Valve |
| Seat Material | Bronze |
| Spring Material | Stainless Steel |
| Steam Capacity | 2594 lbs./hr. |
| Temp. Range | 0°F to +406°F |
| Test Lever | No |
| standard | ASME CODE UV, CE, CRN, NB |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 21.34 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)