AQUATROL SAFETY VALVES 88D2-75 Safety Relief Valve 1-1/4 x 1-1/2 Inch 75psi

Item: AC8XYK
Model: 88D2-75
Cross Ref: 3ERP6
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$429.79
10% off
$386.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASME CODE UV, CE, CRN, NB

Shipping Information

Height (cm) 11.18
Length (cm) 20.83
Width (cm) 16
HS Code 8481400000
Country Of Origin US
Weight (kg) 2.115

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site