-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Body Material | Bronze |
| Disc Material | Bronze |
| Factory Set Pressure | 250 psi |
| Grade | Grade 316 |
| Inlet Size | 3/4" |
| Inlet Type | MNPT |
| Outlet Type | FNPT |
|---|---|
| Pressure Rating | 0 psi to 300 psi |
| Seat Material | Bronze |
| Spring Material | Stainless Steel |
| Temp. Range | 0°F to +406°F |
| Test Lever | No |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)