-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Relief Valve |
|---|---|
| Asme Section Code | Non Code |
| Body Material | Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Stainless Steel |
| For Media | Water |
| Grade | Grade 316 |
| Inlet Connection Size | 1 1/2" |
| Inlet Size | 1 1/2" |
| Inlet Type | MNPT |
| Operating Pressure Range | 401 psi to 600 psi |
| Operating Temperature Range | -60°F to +406°F |
|---|---|
| Outlet Size | 1 1/2" |
| Outlet Type | FNPT |
| Overall Height | 9 1/2" |
| Overall Width | 9 1/2" |
| Pressure Rating | 401 psi to 600 psi |
| Seat Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Temp. Range | 0°F to +450°F |
| Test Lever | No |
| standard | NON-CODE, FIELD ADJUSTABLE |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 16 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.943 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)