-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Washer |
|---|---|
| Color | Silver |
| Finish | Plain |
| Fits Bolt Sizes | 1 1/4" |
| Flat Washer Type | Oversized |
| For Screw Size | 1 1/4" |
| Grade | Grade 316 |
| Hardness | Rockwell B80 |
| Inside Dia. | 1.313" |
| Inside Diameter Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Material Quality Standards | Astm A276 |
|---|---|
| Maximum Thickness | 1/8" |
| Minimum Thickness | 1/8" |
| Outside Dia. | 2 3/4" |
| Outside Diameter Tolerance | -0.01" to +0.01" |
| Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
| Rockwell Hardness | B83 |
| System Of Measurement | Imperial |
| Tensile Strength | 75000 psi |
| Thickness | 1/8" |
| Thickness Tolerance | -0.004" to +0.005" |
| Washer Type | Oversized Washer |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)