-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acorn Nut |
|---|---|
| Bolt Compatibility | 18-8 |
| Class | Not Applicable |
| Finish | Plain |
| Finish Type | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B85 |
| Height | 1.063" |
| Hex Width | 9/16" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Material Type | Stainless Steel |
|---|---|
| Nut Type | High Crown |
| Overall Height | 1.063" |
| Profile | High Crown Flattened Head |
| System Of Measurement | Imperial |
| Thread Depth | 3/4" |
| Thread Direction | Right Hand |
| Thread Fit | 2B |
| Thread Size | 3/8"-16 |
| Thread Type | Coarse |
| Width | 9/16" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 1.52 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)