APPROVED VENDOR Z0330-188 Acorn Nut, 3/8 In - 16 Thread Size, High Crown, 15/32 In Thread Dep., 0.781 In Ht., Gr. 18-8

Item: AB4ZVL
Model: Z0330-188
Cross Ref: 20W363
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.96
5% off
$18.01 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Acorn Nut
Bolt Compatibility 18-8
Class Not Applicable
Finish Plain
Finish Type Plain
Grade Grade 18-8
Hardness Rockwell B85
Height 0.781"
Hex Width 9/16"
Material Stainless Steel
Material Grade/class 18-8
Material Type Stainless Steel
Nut Type High Crown
Overall Height 0.781"
Profile High Crown Flattened Head
System Of Measurement Imperial
Thread Depth 15/32"
Thread Direction Right Hand
Thread Fit 2B
Thread Size 3/8"-16
Thread Type Coarse
Width 9/16"

Shipping Information

Height (cm) 1.52
Length (cm) 2.03
Width (cm) 1.52
HS Code 7318160060
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site