-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Key Stock Assortment |
|---|---|
| End Type | Square |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B80 |
| Includes | (3) Each: 7/16 X 7/16", 1/2 X 1/2", 1/4 X 1/4", 12" Lengths (5) Each: 1/8 X 1/8", 3/16 X 3/16", 3/8 X 3/8", 5/16 X 5/16", Standable Chipboard Container |
| Length | 12" |
| Length Tolerance | -0.125" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Number Of Pieces | 31 |
| Number Of Sizes | 7 |
| Product Type | Straight Key Stock Assortment |
| Rockwell Hardness | B80 |
| System Of Measurement | Imperial |
| Tensile Strength | 35000 psi |
| Thickness Tolerance | -0.002" to 0" |
| Type | Oversized |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 24.89 |
| HS Code | 7215100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.2425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)