-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Stock Kit |
|---|---|
| End Type | Square |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell B85 |
| Includes | 1/2 X 1/2", 1/4 X 1/4", 12" Lengths (1) Each: 1/8 X 1/8", 3/16 X 3/16", 3/8 X 3/8", 5/16 X 5/16", 7/16 X 7/16", Standable Chipboard Container |
| Length | 12" |
| Length Tolerance | -0.125" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Number Of Pieces | 7 |
| Number Of Sizes | 7 |
| Product Type | Straight Key Stock Assortment |
| Rockwell Hardness | B85 |
| System Of Measurement | Imperial |
| Tensile Strength | 64000 psi |
| Thickness Tolerance | -0.002" to 0" |
| Type | Oversized |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 24.89 |
| HS Code | 7228608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)