-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thumb Screw |
|---|---|
| Finish | Zinc Plated |
| Head Dia. | 33 mm |
| Head Height | 17 mm |
| Head Style | Thumb |
| Head Type | Wing |
| Length | 10 mm |
|---|---|
| Material | Iron |
| System Of Measurement | Metric |
| Thread Fit | Class 8G |
| Thread Size | M6 x 1 |
| Tip Type | Flat |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 2.03 |
| HS Code | 7318158085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)