-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thumb Screw |
|---|---|
| Fastener Length | 3/4" |
| Finish | Zinc Plated |
| Finish Type | Zinc Plated |
| Grip Style | Smooth |
| Hardness | Brinell 156 |
| Head Dia. | 1 1/4" |
| Head Height | 0.813" |
| Head Material | Iron |
| Head Profile | Wing |
| Head Style | Thumb |
| Head Thickness | 0.563" |
| Head Type | Wing |
| Includes Nut | No |
| Length | 3/4" |
| Material | Iron |
| Material Type | Iron |
| Maximum Head Height | 0.813" |
|---|---|
| Overall Length | 3/4" |
| Rockwell Hardness | Hb 156 |
| Screw Size | 1/4" |
| Shoulder Dia. | 9/16" |
| Shoulder Length | 13/16" |
| System Of Measurement | Imperial |
| Tensile Strength | 50000 psi |
| Thread Fit | 2A |
| Thread Length | 3/4" |
| Thread Size | 1/4"-20 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Tip Material | Iron |
| Tip Type | Oval |
| Type | Thumb Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.62 |
| HS Code | 7318156080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)