-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Dimensional Standards | Asme B18.2.2 |
| Finish | Plain |
| Grade | Grade 18-8 |
| Height | 1/16" |
| Hex Height | 1/16" |
| Hex Type | Machine Screw |
| Hex Width | 3/16" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 18-8 |
| Nut Type | Machine Screw Nut |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | #2-56 |
| Thread Type | Coarse |
| Width | 3/16" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 2.54 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)