-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Dimensional Standards | ASME B18.6.3 |
| Finish | Plain |
| Grade | Grade 18-8 |
| Height | 7/64" |
| Hex Height | 7/64" |
| Hex Type | Machine Screw |
| Hex Width | 5/16" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Nut Type | Machine Screw Nut |
| Removable | Yes |
| Resistance Properties | Corrosion Resistant |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | #5-40 |
| Thread Type | Coarse |
| Width | 5/16" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 5.08 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)