-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Class | Class 8 |
| Color | Silver |
| Dimensional Standards | Asme B18.2.2 |
| Finish | Zinc Plated |
| Hardness | Rockwell C26-C36 |
| Height | 1 9/32" |
| Hex Height | 1 9/32" |
| Hex Type | Standard Hex |
| Hex Width | 2 1/4" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade 8 |
| Material Quality Standards | Sae J995 |
| Max. Temp. | +500°F |
| Maximum Temperature | 500°F |
|---|---|
| Min. Temp. | -20°F |
| Nut Type | Standard Hex |
| Reach Compliant | Yes |
| Removable | Yes |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Hrc 26/36 |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2B |
| Thread Size | 1 1/2"-12 |
| Thread Type | Fine |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.1231 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)