-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Structural Bolt |
|---|---|
| Dimensional Standards | ASME B18.2.6 |
| Fastener Length | 8" |
| Finish | Black Oxide |
| Grade | Grade A325 |
| Grip Size | 6" |
| Hardness | Rockwell C19 |
| Head Dia. | 1 13/16" |
| Head Height | 11/16" |
| Includes Nut | No |
| Length | 8" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade A325 Type 1 |
| Material Quality Standards | Astm A325, Astm F3125 |
|---|---|
| Minimum Thread Length | 2" |
| Overall Length | 8" |
| Rockwell Hardness | Hrc19 |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length | 2" |
| Thread Size | 1 1/8"-7 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Structural Bolt |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 10.92 |
| HS Code | 7318152030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.9175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)