-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Structural Bolt |
|---|---|
| Dimensional Standards | ASME B18.2.6 |
| Fastener Length | 6 1/2" |
| Finish | Black Oxide |
| Grade | Grade A325 |
| Grip Size | 4 1/2" |
| Hardness | Rockwell C19 |
| Head Dia. | 1 13/16" |
| Head Height | 11/16" |
| Includes Nut | No |
| Length | 6 1/2" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade A325 Type 1 |
| Material Quality Standards | Astm A325, Astm F3125 |
|---|---|
| Minimum Thread Length | 2" |
| Overall Length | 6 1/2" |
| Rockwell Hardness | Hrc19 |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length | 2" |
| Thread Size | 1 1/8"-7 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Structural Bolt |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 11.18 |
| HS Code | 7318152030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)