APPROVED VENDOR T6BNK03 Nipple Pipe Size 3 Inch Length 3 1/2

Item: AB4CTA
Model: T6BNK03
Cross Ref: 1WZT8
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$93.70
5% off
$89.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Nipple
Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Basic Connection Type Threaded At Both Ends
Connection Type Threaded At Both Ends
Fitting Compatibility Schedule 40
Grade Grade 316
Gravity Flow No
Inside Dia. 3.185"
Inside Diameter 3 1/16"
Length 3 1/2"
Material Stainless Steel
Material Grade Grade 316
Max. Pressure 150 psi
Maximum Operating Pressure 743 psi @ 650°F
Maximum Operating Temperature 650°F
Metal Pipe Construction Welded
Minimum Operating Temperature -20°F
Nominal Pipe Size 3"
Outside Dia. 3 1/2"
Overall Length 3 1/2"
Pipe Size 3"
Pipe Weld Type Continuous Weld
Schedule 40
Seamless/welded Seamless
Side A Connection Type Threaded
Side A Gender Male
Side A Thread Type NPT
Side B Connection Type Threaded
Side B Gender Male
Side B Thread Type Npt
Standards Asme B1.20.1, Astm A312, Astm A733
Temp. Range -60°F to +450°F
Thread Configuration Threaded On Both Ends
Wall Thickness 0.216"

Shipping Information

Height (cm) 8.89
Length (cm) 8.89
Width (cm) 8.89
HS Code 7307290030
Country Of Origin CN
Weight (kg) 1.35

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site