-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe |
|---|---|
| Basic Connection Type | Threaded At Both Ends |
| Connection Type | Threaded At Both Ends |
| Grade | Grade 304 |
| Inside Dia. | 4.185" |
| Inside Diameter | 4 3/16" |
| Length | 36" |
| Material | Stainless Steel |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 450°F |
| Metal Pipe Construction | Seamless |
| Minimum Operating Temperature | -60°F |
|---|---|
| Nominal Pipe Size | 4" |
| Outside Dia. | 4 1/2" |
| Overall Length | 3 ft. |
| Pipe Size | 4" |
| Schedule | 40 |
| Seamless/welded | Seamless |
| Standards | Astm A312 |
| Temp. Range | -60°F to +450°F |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.188" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 11.43 |
| HS Code | 7304416015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.22 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)