-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
| Basic Connection Type | Unthreaded |
| Connection Type | Non Threaded |
| Fitting Compatibility | Schedule 40 |
| Grade | Grade 304 |
| Gravity Flow | No |
| Inside Dia. | 1 3/4" |
| Inside Diameter | 1 5/8" |
| Length | 10 ft. |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 450°F |
| Metal Pipe Construction | Seamless |
|---|---|
| Minimum Operating Temperature | -60°F |
| Nominal Pipe Size | 1 1/2" |
| Outside Dia. | 2" |
| Outside Diameter | 1 7/8" |
| Overall Length | 10 ft. |
| Schedule | 40 |
| Seamless/welded | Seamless |
| Side A Connection Type | Unthreaded |
| Side B Connection Type | Unthreaded |
| Standards | Asme B1.20.1, Astm A312, Astm A733 |
| Temp. Range | -60°F to +450°F |
| Thread Configuration | Unthreaded |
| Wall Thickness | 0.13" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 7306405040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)