APPROVED VENDOR STR60218C02.5 Shoulder Screw, 4-40 Thread Size, 5/32 In Shoulder Lg., 1/8 In Head Ht., 1/4 In Head Dia., SS

Item: AB8JDG
Model: STR60218C02.5
Cross Ref: 25L346
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.31
5% off
$15.49 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Shoulder Screw
Dimensional Standards ASME B18.3
Display Qty 1
Drive Size 5/64"
Drive Type Socket
Finish Plain
Grade Grade 316
Hardness Rockwell B55
Head Dia. 1/4"
Head Height 1/8"
Head Texture Knurled
Head Type Standard
Material Stainless Steel
Material Grade/class 316
Min. Tensile Strength 70000 psi
Precision Screw No
Rockwell Hardness B55
Shear Strength Not Rated
Shoulder Dia. 1/8"
Shoulder Diameter Tolerance 0.002" to 0.004"
Shoulder Length 5/32"
Shoulder Length Tolerance -0.005" to +0.005"
System Of Measurement Imperial
Tensile Strength 70000 psi
Thread Fit 3A
Thread Length 5/32"
Thread Size #4-40
Type Standard Shoulder Screw

Shipping Information

Height (cm) 0.51
Length (cm) 1.27
Width (cm) 0.51
HS Code 7318156010
Country Of Origin US
Weight (kg) 0.0004

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site