-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shoulder Screw |
|---|---|
| Dimensional Standards | ASME B18.3 |
| Display Qty | 1 |
| Drive Size | 5/64" |
| Drive Type | Socket |
| Finish | Plain |
| Grade | Grade 316 |
| Hardness | Rockwell B55 |
| Head Dia. | 1/4" |
| Head Height | 1/8" |
| Head Texture | Knurled |
| Head Type | Standard |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Min. Tensile Strength | 70000 psi |
|---|---|
| Precision Screw | No |
| Rockwell Hardness | B55 |
| Shear Strength | Not Rated |
| Shoulder Dia. | 1/8" |
| Shoulder Diameter Tolerance | 0.002" to 0.004" |
| Shoulder Length | 1/8" |
| Shoulder Length Tolerance | -0.005" to +0.005" |
| System Of Measurement | Imperial |
| Tensile Strength | 70000 psi |
| Thread Fit | 3A |
| Thread Length | 5/32" |
| Thread Size | #4-40 |
| Type | Standard Shoulder Screw |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 0.51 |
| HS Code | 7318156010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)