-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Stock |
|---|---|
| Alloy Type | 3003 |
| Brinell Hardness | 40 |
| Finish | Mill |
| Hardness Scale | BHN |
| Heat Treatable | No |
| Heat Treatment | No Heat Treatment |
| Includes Material Certificate | Yes |
| Length | 1" |
| Length Tolerance | 0" to +0.06" |
| Material | Aluminum |
| Material Grade | Grade 3003 |
| Mechanical Finish | Mill |
| Overall Length | 12" |
| Overall Width | 2" |
|---|---|
| Shape | Sheet |
| Standards | Astm B209 |
| System Of Measurement | Imperial |
| Temper | H14 |
| Tensile Strength | 22000 psi |
| Thickness Tolerance | -0.002" to +0.002" |
| Type | Corrosion Resistant Coated |
| Typical Hardness | 40 |
| Typical Tensile Strength | 22000 psi |
| Typical Yield Strength | 16000 psi to 21000 psi |
| Width | 2" |
| Width Tolerance | 0" to +0.06" |
| Yield Strength | 16000 psi |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 7.62 |
| HS Code | 7606123030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)