-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flat Stock |
|---|---|
| Alloy Type | 3003 |
| Brinell Hardness | 40 |
| Finish | Mill |
| Hardness Scale | BHN |
| Heat Treatable | No |
| Heat Treatment | No Heat Treatment |
| Includes Material Certificate | Yes |
| Length | 6" |
| Length Tolerance | 0" to +0.06" |
| Material | Aluminum |
| Material Grade | Grade 3003 |
| Mechanical Finish | Mill |
| Overall Length | 6 ft. |
| Overall Width | 1" |
|---|---|
| Shape | Sheet |
| Standards | Astm B209 |
| System Of Measurement | Imperial |
| Temper | H14 |
| Tensile Strength | 22000 psi |
| Thickness Tolerance | -0.002" to +0.002" |
| Type | Corrosion Resistant Coated |
| Typical Hardness | 40 |
| Typical Tensile Strength | 22000 psi |
| Typical Yield Strength | 16000 psi to 21000 psi |
| Width | 1" |
| Width Tolerance | 0" to +0.06" |
| Yield Strength | 16000 psi |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 2.54 |
| HS Code | 7606123030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)