-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bushing |
|---|---|
| Bushing Type | Headless Press Fit |
| Concentricity Tolerance | 0.0003" T.I.R. Max |
| Drill Size | 7.7mm |
| Finish | STEEL |
| Hardness | RC 62-64 |
| Inside Dia. | 7.7mm |
|---|---|
| Inside Dia. Tolerance | 0.0001-+0.0005" |
| Material | 52100 Thru Hardened |
| Outside Dia. | 1/2" |
| Outside Dia. Tolerance | +0.0014 - +0.0017" |
| Overall Length | 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 1.27 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)