-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bushing |
|---|---|
| Bushing Type | Headless Press Fit |
| Concentricity Tolerance | 0.0003" |
| Drill Size | #5 |
| Finish | Steel |
|---|---|
| Material | Steel |
| Overall Length | 3/4" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 1.03 |
| Width (cm) | 1.03 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0049 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)