-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Recycling Cart |
|---|---|
| Bushel Capacity | 18.5 Bushel |
| Caster Brake Type | Side Pedal Brake |
| Caster Material | Rubber |
| Caster Size | 4" |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Semipneumatic |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Caster/wheel Mounting Location | Standard |
| Color | Red |
| Container Legend | Recycling |
| Container Material | Polyethylene |
| Cube Truck Type | Standard |
| Cubic Foot Capacity | 23 cu. ft. |
| Cubic Yard Capacity | 0.85 cu. yd. |
|---|---|
| Frame Material | Steel |
| Lid/cover Type | No Lid, No Cover |
| Load Capacity | 1100 lbs. |
| Material | Polyethylene |
| Mobility Option | Manual |
| Number Of Compartments | 1 |
| Number Of Drain Holes | 0 |
| Optional Lid | MFG. Model No. UV18626 |
| Overall Height | 36 1/4" |
| Overall L X W X H | 48 1/2" x 31 1/2" x 36 1/4" |
| Overall Length | 48 1/2" |
| Overall Width | 31 1/2" |
| Volume | 23 cu. ft. |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 80.64 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)