-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Class | Class 4.8 |
| Dimensional Standards | Din 85, Din En Iso 1580 |
| Drive | Slotted |
| Drive Type | Slotted |
| Fastener Length | 16 mm |
| Finish | Zinc Plated |
| Hardness | Rockwell B71-B99 |
| Head Dia. | 8 mm |
| Head Height | 2.4 mm |
| Head Type | Pan |
| Length | 16 mm |
| Machine Screw Type | Standard Machine Screw |
| Material | Steel |
|---|---|
| Material Grade/class | 4.8 |
| Rockwell Hardness | B71 to B99 |
| Screw Size | M4 |
| System Of Measurement | Metric |
| Tensile Strength | 60900 psi |
| Thread Fit | 6G |
| Thread Length | 16 mm |
| Thread Pitch | 0.7 mm |
| Thread Size | M4 |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 7318154000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1994 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)