-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Dimensional Standards | Ansi/Asme B18.13 |
| Drive | Slotted |
| Drive Size | 0.054" |
| Drive Type | Slotted |
| Fastener Length | 3/8" |
| Finish | Zinc Plated |
| Head And Washer Height | 1/8" |
| Head Dia. | 0.322" |
| Head Height | 0.096" |
| Head Type | Pan |
| Includes Washer | Yes |
| Length | 3/8" |
|---|---|
| Material | Steel |
| System Of Measurement | Imperial |
| Thread Length | 3/8" |
| Thread Size | #8-32 |
| Type | Machine Screw |
| Washer Material Grade | Grade C1050-C1065 , Steel |
| Washer Outside Dia. | 8/25" |
| Washer Outside Diameter | 0.32" |
| Washer Thickness | 0.02" |
| Washer Type | Internal Tooth |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 5.33 |
| HS Code | 7318154000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)