-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Threaded Stud |
|---|---|
| Class | Class 2A |
| Finish | Plain |
| Grade | Non Graded |
| Hardness | Rockwell B85 |
| Length | 6" |
| Material | Aluminum |
| Min. Tensile Strength | 35000 psi |
| Shank Shape | Round Spacer |
|---|---|
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Length A | 2" |
| Thread Length B | 2" |
| Thread Size | 7/16"-20 |
| Thread Type | Fine |
| Type | Equal |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 1.78 |
| HS Code | 7616107030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)