-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Internal Threaded Stud |
|---|---|
| Class | Class 2B |
| Finish | Plain |
| Hardness | Rockwell B85 |
| Length | 3" |
| Material | Aluminum |
| Min. Tensile Strength | 35000 psi |
| Overall Length | 3" |
| Rockwell Hardness | B85 Min. |
| Rod Shape | Hex |
| Rod Width | 1/2" |
| Shank Shape | Hex Socket |
| System Of Measurement | Imperial |
| Tensile Strength | 35000 psi |
| Thread Direction | Right Hand, Left Hand |
|---|---|
| Thread Direction A | Right Hand |
| Thread Direction B | Left Hand |
| Thread Fit | 2B |
| Thread Length A | 1" |
| Thread Length B | 1" |
| Thread Size | 3/8"-24 |
| Thread Size A | 3/8"-24 |
| Thread Size B | 3/8"-24 |
| Thread Type | Fine |
| Threaded Rod Type | Standard |
| Threading Coverage | Both Ends Threaded |
| Type | Equal |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 7616107030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)