APPROVED VENDOR LINK25012EZ Double End Threaded Stud, 1/4 In - 28 Thread Size, Class 2A, Rockwell B80, Not Gr., Steel, 12 In Lg., Rnd Spacer, Equal

Item: AB9JTY
Model: LINK25012EZ
Cross Ref: 2DLV2
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.49
5% off
$21.37 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Double End Threaded Stud
Class Class 2A
End Type Straight Cut
Finish Zinc Plated
Grade Non Graded
Hardness Rockwell B80
Length 12"
Material Steel
Min. Tensile Strength 70000 psi
Overall Length 12"
Rockwell Hardness B80 Min.
Rod Shape Round
Shank Shape Round Spacer
System Of Measurement Imperial
Tensile Strength 70000 psi
Thread Direction Right Hand
Thread Fit 2A
Thread Length A 1 1/2"
Thread Length B 1 1/2"
Thread Size 1/4"-28
Thread Size A 1/4"-28
Thread Size B 1/4"-28
Thread Type Fine
Threaded Rod Type Standard
Type Equal
Wrench Flats No

Shipping Information

Height (cm) 1.27
Length (cm) 30.48
Width (cm) 1.27
HS Code 7318155090
Country Of Origin US
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site