-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Threaded Stud |
|---|---|
| Class | Class 2A |
| End Type | Straight Cut |
| Finish | Zinc Plated |
| Grade | Non Graded |
| Hardness | Rockwell B80 |
| Length | 6" |
| Material | Steel |
| Min. Tensile Strength | 70000 psi |
| Overall Length | 6" |
| Rockwell Hardness | B80 Min. |
| Rod Shape | Round |
| Shank Shape | Round Spacer |
| System Of Measurement | Imperial |
|---|---|
| Tensile Strength | 70000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length A | 1 3/16" |
| Thread Length B | 1 3/16" |
| Thread Size | #10-32 |
| Thread Size A | M10 x 32 |
| Thread Size B | 10"-32 |
| Thread Type | Fine |
| Threaded Rod Type | Standard |
| Type | Equal |
| Wrench Flats | No |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 0.25 |
| HS Code | 7318155090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)