-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Flange |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam |
| Basic Fitting Shape | Flange |
| Body Material | Steel |
| Bolt Circle Diameter | 6" |
| Bolt Hole Diameter | 5/8" |
| Class | Class 150 |
| Color | Black |
| Connection Surface | Raised Face |
| Connection Type | NPT |
| Finish/coating | Anodized |
| Fitting Connection Type | Flanged x FNPT |
| Fitting Side A Pipe Threading | 8 |
|---|---|
| Flange Outside Diameter | 7 1/2" |
| Flange Thickness | 7/8" |
| For Pipe Schedule | 40 |
| Max. Pressure | 150 psi @ 450°F |
| Maximum Operating Pressure | 300 psi |
| Number Of Bolt Holes | 4 |
| Pipe Fitting Material | Steel |
| Pipe Size | 3" |
| Specific Fitting Shape | Threaded Flange |
| Standards | Asme B16.5, Astm A105 |
| Temp. Range | -29°F to +425°F |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 19.3 |
| HS Code | 7307915010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.014 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)