-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Flange |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
| Basic Fitting Shape | Flange |
| Body Material | Steel |
| Class | Class 150 |
| Connection Type | NPT |
| Fitting Connection Type | Flanged x FNPT |
| Max. Pressure | 150 psi @ 450°F |
|---|---|
| Maximum Operating Pressure | 150 psi |
| Pipe Fitting Material | Steel |
| Pipe Size | 3/4" |
| Saturated Steam Pressure | 150 psi |
| Specific Fitting Shape | Floor Flange |
| Standards | Asme B16.3, Asme B16.4, Astm A105, Astm A197, Astm A47, Fm Approved, Ul Listed |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7307915010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)