APPROVED VENDOR E6BNC05 Nipple 3/8 Inch 316 Stainless Steel 3 Inch Length Schedule 80

Item: AD9MZH
Model: E6BNC05
Cross Ref: 4TPT8
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.29
10% off
$18.26 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.03
Length (cm) 8.13
Width (cm) 2.03
HS Code 7307290030
Country Of Origin CN
Weight (kg) 0.1688

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site