-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semi-Tubular Rivet |
|---|---|
| Finish | Zinc |
| Grip Range | 0.087 to 0.117" |
| Head Dia. | 0.312" |
| Head Height | 0.04" |
| Head Type | Truss |
|---|---|
| Hole Size | 0.156" |
| Rivet Dia. | 9/64" |
| Rivet Length | 3/16" |
| Rivet Material | Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 8308203000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)