-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semi-Tubular Rivet |
|---|---|
| Body Length | 3/8" |
| Finish | Zinc Plated |
| Grip Range | 0.275" to 0.305" |
| Head Dia. | 5/16" |
| Head Height | 1/25" |
| Head Type | Dome |
| Material | Steel |
| Maximum Hole Diameter | 0.156" |
| Maximum Material Thickness | 5/16" |
| Minimum Material Thickness | 9/32" |
|---|---|
| Overall Length | 3/8" |
| Product Type | Semi-Tubular Rivet |
| Rivet Dia. | 9/64" |
| Rivet Length | 3/8" |
| Rivet Material | Steel |
| Rivet Type | Semi Tubular |
| Shank Diameter | 0.1407" |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 8308203000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)