-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Expansion Joint |
|---|---|
| Bolt Circle Dia. | 6" |
| Bolt Hole Size | 5/8"-11 |
| Bolt Hole Threading | Threaded |
| Bolt Holes | 4 |
| Burst Pressure | 853 psi |
| Compression Distance | 1/2" |
| Connection | Drilled |
| Connection Type | Flanged |
| Expansion Distance | 3/8" |
| Expansion Joint Type | Single Bulb |
| Features | Absorbs Pipe Movement And Stress |
| Flange Diameter | 7 1/2" |
| Flange Material | Steel |
| Flange Material Finish | Zinc Plated |
| Flange Thickness | 0.71" |
| For Environment | Hvac, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp And Paper, Water And Wastewater |
| For Fluid Type | Air, Gas, Hydraulic Fluid, Water |
| For Use On | Pipe |
|---|---|
| Joint Material | Neoprene |
| Material | Neoprene |
| Maximum Off-center Angle | 15° |
| Maximum Operating Pressure | 225 psi |
| Maximum Operating Temperature | 230°F |
| Maximum Vacuum Pressure | 26 in. hg @ 72°F |
| Minimum Operating Temperature | -50°F |
| Number Of Bolt Holes | 4 |
| Offset Distance | 1/2" |
| Outside Dia. | 7 1/2" |
| Overall Length | 6" |
| Pipe Size | 3" |
| Reinforcement Material | Synthetic Fiber |
| Resistance Properties | Corrosion Resistant |
| Standards | Ansi 125150 |
| Temp. Range | -50°F to +230°F |
| Type | Single Sphere |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 6.075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)