-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Expansion Joint |
|---|---|
| Bolt Circle Dia. | 4 3/4" |
| Bolt Hole Size | 5/8"-11 |
| Bolt Hole Threading | Threaded |
| Bolt Holes | 4 |
| Burst Pressure | 853 psi |
| Compression Distance | 1/2" |
| Connection | Drilled |
| Connection Type | Flanged |
| Expansion Distance | 3/8" |
| Expansion Joint Type | Single Bulb |
| Features | Absorbs Pipe Movement And Stress |
| Flange Diameter | 6" |
| Flange Material | Steel |
| Flange Material Finish | Zinc Plated |
| Flange Thickness | 0.63" |
| For Environment | Hvac, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp And Paper, Water And Wastewater |
| For Fluid Type | Air, Gas, Hydraulic Fluid, Water |
| For Use On | Pipe |
|---|---|
| Joint Material | Neoprene |
| Material | Neoprene |
| Maximum Off-center Angle | 15° |
| Maximum Operating Pressure | 225 psi |
| Maximum Operating Temperature | 230°F |
| Maximum Vacuum Pressure | 26 in. hg @ 72°F |
| Minimum Operating Temperature | -50°F |
| Number Of Bolt Holes | 4 |
| Offset Distance | 1/2" |
| Outside Dia. | 6" |
| Overall Length | 6" |
| Pipe Size | 2" |
| Reinforcement Material | Synthetic Fiber |
| Resistance Properties | Corrosion Resistant |
| Standards | Ansi 125150 |
| Temp. Range | -50°F to +230°F |
| Type | Single Sphere |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 17.02 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.627 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)