-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Gas, Potable Water |
| Connection | NPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Compatibility | Class 6000 |
| Gravity Flow | No |
| Inside Diameter | 1 1/4" |
| Length | 2" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Max. Pressure | 900 psi @ 150°F |
| Maximum Operating Pressure | 900 psi @ 150°F |
| Maximum Steam Pressure | 4145 psi @ 650°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Seamless |
|---|---|
| Nominal Pipe Size | 1 1/4" |
| Outside Diameter | 1 21/32" |
| Overall Length | 2" |
| Pipe Size | 1 1/4" |
| Schedule | 160 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Ansi B1.20.1 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.406" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.06 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)