-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Gas, Potable Water |
| Connection | NPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Compatibility | Schedule 40 |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Max. Pressure | 500 psi |
| Maximum Operating Pressure | 300 psi @ 150°F |
| Maximum Steam Pressure | 150 psi @ 350°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Welded |
| Nominal Pipe Size | 1 1/4" |
| Outside Diameter | 1 21/32" |
| Overall Length | 1 3/8" |
|---|---|
| Pipe Size | 1 1/4" |
| Pipe Weld Type | Electric Resistance Weld |
| Resistance Properties | Corrosion Resistant |
| Schedule | 40 |
| Side A Connection Type | Close Thread |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Close Thread |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Astm A53, Astm A733 |
| Thread Configuration | Fully Threaded |
| Type | Electrical Resistance Weld |
| Wall Thickness | 0.14" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)