APPROVED VENDOR 6YH93 Terminal Strip, 6 AWG For Max Wire Size, 60 A Current, 12 Poles

Item: AF2WLU
Model: 6YH93
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
5% off
$67.84 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Terminal Strip
Amps 60A
Center Spacing 5/8"
Color Black
Compatible With Product Type Power Distribution Blocks
Cover Included No
Flammability Rating V-0
For Minimum Wire Size 22 AWG
Height 1.22"
Housing Color Black
Housing Material Thermal Plastic
Length 8 3/4"
Material Thermal Plastic
Max. Wire Size 6 AWG
Maximum Operating Temperature 221°F
Maximum Voltage 600V AC
Min. Wire Size 22 AWG
Minimum Operating Temperature -76°F
Mounting Style Bolt Down
Number Of Poles 12
Number Of Rows 2
Overall Height 1.26"
Overall Length 8.75"
Overall Width 2"
Rohs Compliant Yes
Screw Type Phil Slot
Standards Cruus
Temp. Range -40°F to +266°F
Terminal Material Copper
Termination Screw Finish Nickel Plated
Termination Screw Material Steel
Termination Screw Size #10-32
Termination Style Screw
Torque 20 lbs.-in.
Voltage 600V AC
Width 2"

Shipping Information

Height (cm) 3.56
Length (cm) 27.43
Width (cm) 7.11
HS Code 8536904000
Country Of Origin CN
Weight (kg) 0.225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site