-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal Strip |
|---|---|
| Center Spacing | 9/16" |
| Color | Black |
| Compatible With Product Type | Power Distribution Blocks |
| Cover Included | No |
| Current | 30A |
| Flammability Rating | V-0 |
| For Minimum Wire Size | 22 AWG |
| Height | 0.83" |
| Housing Color | Black |
| Housing Material | Thermal Plastic |
| Length | 2.13" |
| Material | Thermal Plastic |
| Max. Wire Size | 10 AWG |
| Maximum Operating Temperature | 266°F |
| Maximum Voltage | 600V AC |
| Min. Wire Size | 22 AWG |
| Minimum Operating Temperature | -76°F |
| Mounting Style | Bolt Down |
|---|---|
| Number Of Poles | 2 |
| Number Of Rows | 2 |
| Overall Height | 0.83" |
| Overall Length | 2.12" |
| Overall Width | 1.34" |
| Rohs Compliant | Yes |
| Screw Type | Phil Slot |
| Standards | Cruus |
| Temp. Range | -40°F to +266°F |
| Terminal Material | Copper |
| Termination Screw Finish | Nickel Plated |
| Termination Screw Material | Steel |
| Termination Screw Size | #8-32 |
| Termination Style | Screw |
| Torque | 12 lbs.-in. |
| Voltage | 600V AC |
| Width | 1.34" |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.89 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)