-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Nipple Assortment |
|---|---|
| Connection | NPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Compatibility | Schedule 40 |
| Included Lengths | (6) 1 1/2", (6) 2", (6) 2 1/2", (6) 3", (6) 3 1/2", (6) 4", (6) 4 1/2", (6) 5", (6) 5 1/2", (6) 6", (6) Close |
| Material | Steel |
| Max. Pressure | 150 psi @ 150°F WOG, 150 psi Saturated Steam Pressure |
| Metal Pipe Construction | Welded |
| No. Of Pieces | 66 |
|---|---|
| Nominal Pipe Size | 1/2" |
| Pipe Size | 1/2" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 40 |
| Standards | Ansi/Asme B1.20.1, Astm A53 Type E Grade A, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Thread Type | NPT |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.597 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)